- Size 10 Coupling Guard
- 4" to 9" Spacing Between the Driver and the Driven
- 1 5/8" Max. Shaft Size
description
- Patent-pending trim-and-fit design revolutionizes equipment guard convenience and value, so you can get the jobsite safety you want without the expense and long lead times of custom engineered guards.
compliances
- 0
caution
- Valves should be mounted vertical and upright
| Shaft Center Height w/o Riser [Max] | 8 in |
| Coupling O.D. | 5 in |
| Type | Close Coupled Guard |
| Overall Height | 12.25 in |
| Shaft Size [Max] | 1.630 in |
| Shaft Center Height w/o Riser [Min] | 8 in |
| Overall Length | 6.5 in |
| Overall Width | 9 in |
| Weight | 3.0 LB |

