- Size 30 Coupling Guard
- 8" to 18 1/2" Spacing Between the Driver and the Driven
- 3" Max. Shaft Size
description
- Patent-pending trim-and-fit design revolutionizes equipment guard convenience and value, so you can get the jobsite safety you want without the expense and long lead times of custom engineered guards.
compliances
- 0
caution
- For optimum heat dissipation, do not paint shock absorber
| Type | Close Coupled Guard |
| Overall Width | 18 in |
| Shaft Size [Max] | 3 in |
| Coupling O.D. | 11 in |
| Shaft Center Height w/o Riser [Max] | 13 1/2 in |
| Shaft Center Height w/o Riser [Min] | 13 1/2 in |
| Overall Height | 21.5 in |
| Overall Length | 13.25 in |
| Weight | 11.0 LB |
| EAN or UPC | 782934192883 |

