- 7" Pedestal for Size 30 Guard
description
- Optional pedestal for high base-to-centerline applications.
features
- Just add the pedestal to the guard halves
- Made of the same durable material as the guard halves
- Supplied in Safety Orange with 304 stainless steel hardware and warning labels
compliances
- 0
| Overall Length | 9 in |
| Overall Height | 7 in |
| Riser Height Adder | 7 in |
| Overall Width | 18 in |
| Weight | 3.5 LB |

