- 3" Drive Shaft for Size
- For a 5115 or 4115 Shaft Mounted Parallel Helical Gear Drive
features
- 3.000 in diameter steel drive shaft for Quadrive unit size 5215. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Bolt Hole Size | 0.781 in |
| Use With | 5115, 4115 |
| Output Shaft Diameter | 3 in |
| Series | Quadrive Accessories |
| Material | Steel |
| Protruding Shaft Length | 6.875 in |
| Weight | 46.0 LB |
| EAN or UPC | 782934171536 |
-
Prop 65


