Skip to content Skip to navigation menu
Ductile Iron Spiral Bevel Single Reduction Reducer

0220-59346

Ductile Iron Spiral Bevel Single Reduction Reducer
Item #100838580
  • 1.5 in Inside Diameter - 1.5 in Outside Diameter
  • Ductile Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction
Ductile Iron Spiral Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inside Diameter - 1.5 in Outside Diameter
  • Ductile Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction

features

  • Rugged ductile iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Torque Out @ 1750 rpm 4750 in lb
Output Torque Range 2500 to 5000 in lbs
Bolt Hole Pattern 6 1/2 x 6 1/2
Input Style Shaft
Input (Shaft or Bore) Size 1 1/2 in
Housing Material Ductile Iron
Max. Overhung Load @ 1750 rpm 690 lb/in
Output Torque 4750 in lbs
Box Width 9 29/32 in
I.D. 1.5 in
Output Shaft Direction Double
Shaft Arrangement #6, #7
Service Factor 1
Input Configuration Shaft Input
Output Style Shaft
Bearing Type Tapered Roller Bearing
O.D. 1.5 in
No. of Reductions Single
Input HP [Max] 132 @ 1750 RPM
Ratio 1:1
Gear Type Spiral Bevel
Input Shaft Position Facing You
Washdown Duty No
Output Speed 1750 rpm
Relative Shaft Rotation Clockwise, Counter Clockwise
Gear Style Spiral Bevel
Unit Size 800
Output Configuration Double
Input Relation to Base No Base
Output (Shaft or Bore) Size 1 1/2 in
Output Shaft Position Left & Right
Output Relation to Base No Base
Torque Out @ 1150 rpm 4930 in lb
Style A,B
Output RPM @ 1750 rpm Input 1750 rpm
Box Length 12 19/32 in
Box Height 8 3/16 in
Weight 90.0 LB
EAN or UPC 662798020761
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison