- 1.375 in Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output Style
- Cast iron Housing Material
- 213TC Frame Size
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to eleven sizes of worm speed reducers
- Cast iron housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
| HP Range | 3 hp |
| Mounting Type | PS |
| Input HP | 4.61 |
| Ratio | 30.14:1 |
| Frame Size | 213TC |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Output Style | Hollow Bore |
| Series | HERA55 |
| Type | Right Angle |
| Output Torque | 4500 in lbs |
| No. of Reductions | Double |
| I.D. | 1.375 in |
| Input Style | C-Face Coupled |
| O.D. | 1.938 in |
| Output Speed | 58.1 rpm |
| Weight | 95.0 LB |
| EAN or UPC | 662798767307 |

