- 1.248 in Inside Diameter - 1.75 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
| Output Torque | 4500 in lbs |
| Service Factor | 1 |
| Input Style | Shaft |
| O.D. | 1.75 in |
| HP Range | 2 hp |
| Output Torque Range | 2500 to 5000 in lbs |
| No. of Reductions | Double |
| Input HP | 2.62 @ 1750 rpm |
| Output Speed | 33 rpm |
| Output Style | Hollow Bore |
| Ratio | 53.03:1 |
| Mounting Type | AS |
| I.D. | 1.248 in |
| Housing Material | Cast Iron |
| Weight | 80.0 LB |
| EAN or UPC | 662798769820 |

