- 1.248 in Inside Diameter - 1.875 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
| Output Torque Range | 2500 to 5000 in lbs |
| Service Factor | 1 |
| Input Style | Shaft |
| Mounting Type | AS |
| O.D. | 1.875 in |
| Output Torque | 3346 in lbs |
| Output Style | Hollow Bore |
| I.D. | 1.248 in |
| Output Speed | 220.4 rpm |
| Input HP | 13 @ 1750 rpm |
| HP Range | 10 hp |
| Ratio | 7.94:1 |
| Housing Material | Cast Iron |
| No. of Reductions | Double |
| Weight | 80.0 LB |
| EAN or UPC | 662798769844 |

