- Cast iron Housing Material
| Size Group | All |
| Use With | HERA45 Worm Gear Reducers |
| Accessory Type | Torque Arm |
| Housing Material | Cast Iron |
| Material | Cast Iron, Steel |
| Weight | 4.0 LB |
| EAN or UPC | 662798738000 |
| Size Group | All |
| Use With | HERA45 Worm Gear Reducers |
| Accessory Type | Torque Arm |
| Housing Material | Cast Iron |
| Material | Cast Iron, Steel |
| Weight | 4.0 LB |
| EAN or UPC | 662798738000 |
