Skip to content Skip to navigation menu
Hub City23-03103

23-03103

4 SLEEVE, OUTPUT 2.938
Item #101035203
  • Size 4 Sleeve
  • 2 15/16" Bore
Hub City23-03103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4 Sleeve
  • 2 15/16" Bore
Unit Size 4
Bore Size 2.9375 in
Output (Shaft or Bore) Size 2.938 in
Weight 18.0 LB
EAN or UPC 662798305462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison