- Size 1050T Spacer Hub
- C Dimension = 3.344"
| Torque Rating [Max] | 3500 in lb |
| Hub Dia. | 4 15/16 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1050T |
| Weight | 7.319 LB |
| EAN or UPC | 662384740967 |
| Torque Rating [Max] | 3500 in lb |
| Hub Dia. | 4 15/16 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1050T |
| Weight | 7.319 LB |
| EAN or UPC | 662384740967 |