- 2 1/2 Coupling Size
- 3.03 in Length Through Bore
| Torque Rating | 7473.94 Nm, 66150 in-lb |
| O.D. | 8.38 in, 212.85 mm |
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| Configuration | Flex Half |
| Bore Type | Finished |
| Length Through Bore | 3.03 in, 76.96 mm |
| Fastener Quantity | 6 |
| Hub Dia. | 5.14 in |
| RPM | 5000 rpm |
| HP | 104.96 @ 100 rpm |
| Bolt Circle Dia. | 7.13 in |
| Fastener Size | 0.625x2.75 |
| Tooth Profile | Crown Faced, Involute Tooth |
| Material | Medium Carbon Steel |
| Included | Mill Motor Hub, Sleeve And Fastener |
| Bolt Type | Exposed |
| Bore Size [Max] | 2.88 in, 73.03 mm |
| Compatible Bore Size [Min] | 1.25 in, 31.75 mm |
| Coupling Size | 2.5 |
| Torque [Max] | 14947.89 Nm, 132300 in-lb |
| Series | H Plus |
| Weight | 0.0 LB |
| EAN or UPC | 662384008371 |

