Kop Flex, Inc.
2W SB FR
Medium Carbon Steel Waldron Style Size 2 Shrouded Rough Bore Gear Coupling
Item #104375753
- 3.375 in Bore Diameter
- 7 in Outer Diameter
- 4.625 in Overall Length
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
- Shrouded Bolt / Flex Rigid Coupling
includes
- Hubs (1) Sleeve (1) Rigid (1) Seal (2)
| Temperature [Max] | 190 °F |
| Material | Medium Carbon Steel |
| Performance | Lubrication Hole |
| Coupling Size | 2 |
| Speed [Max] | 5900 rpm |
| Hub Dia. | 4.812 in |
| Lubricated | Yes |
| Included | Hubs (1) Sleeve (1) Rigid (1) Seal (2) |
| Length Through Bore | 2.281 in |
| HP | 50 hp @ 100 RPM |
| Fastener Quantity | 10 |
| Operating Angular Misalignment [Max] | 1.5 degrees |
| Torque [Max] | 63000 |
| Bore with Standard Key For Flex Hub [Max] | 2.75 |
| Bolt Type | Shrouded |
| Configuration | Flex Rigid |
| Temperature [Min] | -40 °F |
| Torque Rating | 31500 in-lb |
| O.D. | 7 in |
| Bore Size [Max] | 3.375 in |
| Fastener Size & Length | 3/8 x 1 |
| Bolt Circle | 5.813 in |
| Coupling Type | Gear |
| Sleeve Type | Flanged |
| Bore Type | Rough |
| Overall Length | 4.625 in |
| Tooth Profile | 40 Degree Pressure Angle |
| Inch/Metric | Inch |
| Weight | 30.96 LB |
| EAN or UPC | 662384160369 |
