Kop Flex, Inc.
3 1/2F MMHUB10
Carbon Steel Fasts Style Size 3.5 Mill Motor Gear Coupling Hub
Item #101073849
- 3.249 Bore Diameter
- 11 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Lubricated | Yes |
| Coupling Size | 3.5 |
| Configuration | Gear |
| O.D. | 11 in |
| Speed [Max] | 6000 rpm |
| Coupling Type | Gear |
| Component Type | Mill Motor Hub |
| Size Code | 3.5 |
| Material | Carbon Steel |
| HP @ RPM | 235 hp @ 100 rpm |
| Bore Type | Taper |
| Length Through Bore | 4.5 in, 114.3 mm |
| Hub Dia. | 5 in |
| Sleeve O.D. | 11 in |
| Bore Size [Max] | 3.249 |
| Tooth Profile | Straight |
| Torque Rating | 148000 in-lb |
| Mill Motor Size | 810 |
| RPM [Max] | 6000 rpm |
| Model | Fasts |
| Torque Rating [Max] | 148000 in lb |
| Inch/Metric | Inch |
| Weight | 21.8 LB |
| EAN or UPC | 662384728255 |
