Kop Flex, Inc.
4 1/2W EB FF
Medium Carbon Steel Waldron Style Size 4.5 Exposed Rough Bore Gear Coupling
Item #102211966
- 6 in Bore Diameter
- 13.625 in Outer Diameter
- 9.625 in Overall Length
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
- Exposed Bolt / Full Flex Coupling
includes
- Hubs (2) Sleeves (2) Seals (2)
| Bolt Type | Exposed |
| Included | Hubs (2) Sleeves (2) Seals (2) |
| Sleeve Type | Flanged |
| Length Through Bore | 5.375 in |
| Torque [Max] | 600000 |
| Inch/Metric | Inch |
| Bore Type | Rough |
| HP | 480 hp @ 100 RPM |
| Compatible Bore Size [Min] | 2 in |
| Temperature [Max] | 190 °F |
| Lubricated | Yes |
| Bolt Circle | 12 in |
| O.D. | 13.625 in |
| Fastener Size & Length | 3/4 x 3 3/8 |
| Torque Rating | 300000 in-lb |
| Tooth Profile | 40 Degree Pressure Angle |
| Performance | Lubrication Hole |
| Temperature [Min] | -40 °F |
| Hub Dia. | 9 in |
| Coupling Type | Gear |
| Speed [Max] | 3200 rpm |
| Coupling Size | 4.5 |
| Fastener Quantity | 10 |
| Configuration | Full Flex |
| Operating Angular Misalignment [Max] | 1.5 degrees |
| Bore Size [Max] | 6 in |
| Material | Medium Carbon Steel |
| Overall Length | 9.625 in |
| Weight | 259.36 LB |
| EAN or UPC | 662384160079 |
