- Series 4040 Taper Lock Bushing
- 3.875 in Bore Size
| Large Diameter | 5 3/4 in |
| Bushing Series | 4040 |
| Wrench Torque | 1700 lb/in |
| Length Through Bore | 4 in |
| Torque Capacity | 77300 lb/in |
| Bore Size | 3.875 in |
| Bolt Circle Dia. | 5.54 in |
| Capscrew Size | 5/8 x 1 3/4 |
| Bore Type | Inch |
| Keyway Size | 1 x 1/4 |
| Weight | 0.0 KG |

