- Series 5050 Taper Lock Bushing
- 5 in Bore Size
| Length Through Bore | 5 in |
| Torque Capacity | 126000 lb/in |
| Bore Size | 5.000 in |
| Large Diameter | 7 in |
| Keyway Size | 1 1/4 x 7/16 |
| Wrench Torque | 3100 lb/in |
| Bushing Series | 5050 |
| Capscrew Size | 7/8 x 2 1/4 |
| Bore Type | Inch |
| Bolt Circle Dia. | 6.72 in |
| Weight | 0.0 KG |

