- 50 Coupling Size
- 3.375 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Model | Elastomeric |
| Bore with Stadard Keyway [Min] | 1.25 in |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Component Type | Hub |
| Material | Aluminum |
| Bore Type | Rough |
| Coupling Size | 50 |
| Bore Size [Max] | 2.25 in |
| Coupling Type | Elastomeric |
| S Hub Stock Rough Bore | 0.75 in |
| Stock Rough Bore | 0.75 in |
| Weight | 3.96 LB |
| EAN or UPC | 662384002737 |

