Leeson
048S17D2116
0.25 Hp 60 Hz 1800 rpm Drip Proof Single Phase Fan and Blower Motor
Item #113092908
- 0.25 HP - Single Phase
- 60 Hz - 48Z Frame
- 277 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Shaft Type | Single Special Extension |
| Insulation Class | B |
| Motor Orientation | Horizontal |
| Duty | Continuous |
| Frame Length | 5.5 in |
| Efficiency | 59.5 |
| Assembly/Box Mounting | F1 Only |
| Voltage | 277 V |
| Service Factor | 1.35 |
| Frame | 48Z |
| Power Factor | 53.5 |
| KVA Code | P |
| Electrical Type | Split Phase |
| DE Bearing Type | Ball |
| Rotation | Selective Counterclockwise |
| DE Bearing Size | 6203 |
| No. of Speeds | 1 |
| Shaft Diameter | 0.5 in |
| HP | 0.25 |
| Standard | CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Shaft Extension | 1.97 in |
| Amps | 2.1 |
| ODE Bearing Size | 6203 |
| No. of Poles | 4 |
| Frame Material | Rolled Steel |
| Speed [Max] | 1725 rpm |
| Mounting Type | Resilient Base - Extended Studs |
| Hz | 60 |
| Starting Type | Across The Line |
| No. of Phases | Single |
| Enclosure | DP |
| IP Rating | IP22 |
| Ambient Temperature Range [Max] | 104 °F |
| Weight | 15.0 LB |
| EAN or UPC | 722856039378 |
