Leeson
056C17D2099
0.5 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #110675468
- 0.5 HP - Single Phase
- 60 Hz - 56Z Frame
- 115/230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| IP Rating | IP22 |
| Hz | 60 |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Assembly/Box Mounting | F1 Only |
| Frame | 56Z |
| Insulation | B |
| Electrical Type | Capacitor Start Induction Run |
| Overload Protector | Automatic |
| Shaft Extension | 1.97 in |
| Speed [Max] | 1725 rpm |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| Efficiency | 60.4 |
| Rotation | Selective Counterclockwise |
| Shaft Type | Single Special Extension |
| Power Factor | 59.5 |
| Drive End Bearing | 6203 |
| Shaft Diameter | 0.625 in |
| Standard | CSA, UL Recognized |
| Amps | 9.1/4.5 |
| DE Bearing Size | 6203 |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Mounting Type | Resilient Base |
| Full Load Amps | 9.1/4.5 |
| No. of Phases | Single |
| Mounting | Resilient Base |
| Enclosure Designation | Open Drip Proof |
| Frame Length | 6.25 in |
| ODE Bearing Size | 6203 |
| HP | 0.5 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Voltage Rating | 115/230 |
| No. of Poles | 4 |
| Poles | 4 |
| Insulation Class | B |
| Voltage | 115/230 V |
| Phase | Single Phase |
| Service Factor | 1 |
| KVA Code | L |
| Weight | 20.0 LB |
| EAN or UPC | 722856007841 |
