Leeson
056C17F5323
1 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #105869381
- 1 HP - Single Phase
- 60 Hz - 56HC Frame
- 115/208-230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power. specifications
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Capacitor start design optimizes motor torque and efficiency performance.
| Duty | Continuous |
| KVA Code | J |
| Frame Material | Rolled Steel |
| Frame | 56HC |
| Electrical Type | Capacitor Start Induction Run |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Length | 7.56 in |
| Voltage Rating | 115/208-230 |
| Shaft Extension | 2.06 in |
| HP | 1 |
| Mounting Type | Bolt-On Base |
| No. of Phases | Single |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 0.625 in |
| DE Bearing Size | 6203 |
| Open End Bearing | 6203 |
| Insulation Class | B |
| Assembly/Box Mounting | F1 Only |
| Insulation | B |
| No. of Speeds | 1 |
| Power Factor | 69.5 |
| IP Rating | IP43 |
| Efficiency | 72 |
| NEMA Design | N |
| Amps | 13.4/6.8-6.7 |
| Speed [Max] | 1725 rpm |
| Drive End Bearing | 6203 |
| Voltage | 115/208-230 V |
| No. of Poles | 4 |
| Service Factor | 1.15 |
| Ambient Temperature Range [Max] | 104 °F |
| Phase | Single Phase |
| Hz | 60 |
| Starting Type | Across The Line |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| Full Load Amps | 13.4/6.8-6.7 |
| Enclosure | TEFC |
| DE Bearing Type | Ball |
| Shaft Type | NEMA 56 |
| ODE Bearing Type | Ball |
| Mounting | Bolt-on Base |
| Poles | 4 |
| ODE Bearing Size | 6203 |
| Motor Application | General Purpose |
| Weight | 31.0 LB |
| EAN or UPC | 722856009487 |
