- 2 HP - Three Phase
- 60 Hz - 90L Frame
- 230/460 V
- 1745 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Frame | 90L |
| DE Bearing Size | 6205 |
| Speed [Max] | 1745 rpm |
| Service Factor | 1.15 |
| Starting Type | Line Or Inverter |
| Frame Length | 7.8 in |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Rigid Base |
| Shaft Extension | 1.96 in |
| Hz | 60 |
| No. of Speeds | 1 |
| Amps | 5.4/2.7 |
| Power Factor | 78.4 |
| Frame Material | Aluminum |
| Motor Orientation | Horizontal |
| Shaft Type | IEC |
| Insulation Class | F |
| Duty | Continuous |
| Rotation | Reversible |
| ODE Bearing Type | Ball |
| KVA Code | J |
| Enclosure | TEFC |
| Efficiency | 87.5 |
| Shaft Diameter | 1 in |
| Voltage | 230/460 V |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| NEMA Design | B |
| Assembly/Box Mounting | F3 |
| Standard | CE, CSA, UL Recognized |
| Electrical Type | Squirrel Cage Inverter Rated |
| IP Rating | IP55 |
| No. of Poles | 4 |
| HP | 2 |
| ODE Bearing Size | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856027405 |

