Leeson
110411.00
.1/2HP.1140RPM.56.TEFC.115/208-230V.1PH.60HZ.CONT.40C.1.0SF.C FACE.C6C11FC1J.GENERAL PURPOSE.NOT.
Item #104590882
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Single Phase
| Mounting | Round |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Frame | 56C |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Full Load Amps | 9.4/4.6-4.7 |
| RPM | 1140 rpm |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Efficiency Group | 68 % |
| Open End Bearing | 6203 |
| Insulation | B |
| Enclosure | TEFC |
| Weight | 40.0 LB |
| EAN or UPC | 691720008706 |
