- 1 HP - Three Phase
- 60 Hz - 143TC Frame
- 208-230/460 V
- 1735 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| Shaft Diameter | 0.875 in |
| Voltage Rating | 208-230/460 |
| DE Bearing Type | Ball |
| KVA Code | M |
| Hz | 60 |
| Voltage | 208-230/460 V |
| HP | 1 |
| Resistance Main | 13.8 |
| Drive End Bearing | 6205 |
| No. of Poles | 4 |
| Frame Length | 7.5 in |
| Assembly/Box Mounting | F1 Only |
| Service Factor | 1.15 |
| Duty | Continuous |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| Mounting | Rigid Base |
| ODE Bearing Size | 6203 |
| DE Bearing Size | 6205 |
| Frame | 143TC |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Motor Application | Explosion Proof |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Line Or Inverter |
| Amps | 3.0-3/1.5 |
| Power Factor | 72 |
| Overload Protector | Thermostat |
| Poles | 4 |
| Insulation | F |
| Frame Material | Cast Iron |
| Shaft Type | T |
| Insulation Class | F |
| Enclosure | EPFC |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Standard | UL Listed And CSA Certified |
| No. of Phases | Three |
| Hazardous Location | DIV 1 EXP PROOF CL I GR D CL II GR FG T3B |
| Efficiency | 85.5 |
| Full Load Amps | 3-3/1.5 |
| NEMA Design | B |
| Electrical Type | Squirrel Cage Inverter Rated |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Speed [Max] | 1735 rpm |
| No. of Speeds | 1 |
| Shaft Extension | 2.12 in |
| Weight | 76.0 LB |
| EAN or UPC | 722856022158 |

