Leeson
191490.00
.2HP.3450RPM.145TC.TEFC.208-230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID C.WASHGUARD - ALL STAINLESS.
Item #101408163
- AC Motor
- General Purpose (Paint Free) Motor Application
- 2 hp
- 3490 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Full Load Amps | 5.3-5/2.5 |
| Voltage Rating | 208-230/460 |
| Hz | 60 |
| Motor Application | General Purpose (Paint Free) |
| RPM | 3490 rpm |
| Drive End Bearing | 6205 |
| Insulation | F |
| Rotation | Reversible |
| Frame Material | Stainless Steel |
| Efficiency Group | 85.5 % |
| Frame | 145TC |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Weight | 50.0 LB |
| EAN or UPC | 691720245552 |
