- 2 15/16 in Shaft Diameter
- 2.938 in Inner Diameter
- 5.117 in Outer Diameter
- 4 in Bore Length
description
- B447L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 2 15/16" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Locking Collar O.D. | 4 1/16 in |
| O.D. | 5.117 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Retainer Type | Steel |
| Collar O.D. | 4 1/16 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Locking Collar Width | 13/16 in |
| Bore Dia. [Min] | 1 in |
| Rolling Element | Spherical Roller Bearing |
| Setscrew Torque | 680 in/lbs |
| Dynamic Load Rating | 51100 lb |
| I.D. | 2.938 in |
| Shaft Locking | Single Set Collar |
| O.D. Type | Spherical |
| Shaft Dia. | 2 15/16 in |
| Inner Ring Hub Diameter | 3.370 in |
| Locking Device | Single Setscrew Locking Collar |
| Static Load Rating | 71500 lb |
| Housing Fillet Radius | 0.08 in |
| Bore Length | 4 in |
| Length Through Bore | 4 in |
| Overall Width | 2 1/8 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Inch/Metric | Inch Bore |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Shoulder Diameter [Max] | 4.53125 in |
| No. of lips | Single |
| Weight | 9.15 LB |
| EAN or UPC | 793699983814 |

