- 1 in Chain Pitch
- Carbon Steel Material
- 0.156 in Pin Diameter
- 0.7 Overall Width
description
- C2040R10BX Standard-Approved Performance Roller Chains
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 2 |
| Sidebar Thickness | 0.06 in |
| Diameter | 0.313 in |
| Overall Width | 0.7 |
| Chain Pitch | 1 in |
| Roller Dia. | 0.313 in |
| Chain No. | C2040 |
| Material | Carbon Steel |
| Sidebar Height | 0.47 in |
| Construction | Riveted |
| Performance | Standard Performance |
| Link Plates Height | 0.47 in |
| Chain Type | Double Pitch Conveyor |
| Volume | 0.701 GLL |
| Ultimate Average Strength | 3700 ft-lb |
| No. of Strands | 2 |
| Pin Diameter | 0.156 in |
| Package Type | 10 Foot Box |
| Distance Between Sidebars | 0.31 |
| Weight | 0.323 LB |
| EAN or UPC | 662327017057 |

