- 1 7/16 in Shaft Diameter
- 2 7/8 in Bore Length
- 3.437 in Outside Diameter
description
- CB22423H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Temperature Range [Max] | 225 °F |
| Temperature [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.05 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Width | 2 3/16 in |
| Bore Length | 2 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Length Through Bore | 2.875 in |
| Static Load Rating [Max] | 20900 lbf |
| Fixed Expansion | Fixed |
| Locking Device | Setscrew Locking |
| Static Load Rating | 20900 lb |
| RPM [Max] | 3600 rpm |
| Set Screw Torque | 325 in/lbs |
| Microlock Kit | B436MLK1 |
| Dynamic Load Rating | 17800 lb |
| Bore Dia. [Max] | 3 1/2 in |
| Collar O.D. | 2 5/16 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Bore Dia. [Min] | 1 in |
| Inch/Metric | Inch |
| Setscrew Torque | 325 in/lbs |
| O.D. | 3.437 in |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Overall Width | 2 7/8 in |
| Shaft Dia. | 1.4375 in |
| Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Cartridge Length | 2 3/16 in |
| Speed [Max] | 3600 rpm |
| Outside Dia. | 3.437 in |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Size Code | B424 |
| Seal Type | Clearance Seals |
| Locking Collar O.D. | 2 5/16 in |
| Special Features | None |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Duty | Heavy-Duty |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Temperature Range [Min] | -40 °F |
| Weight | 4.45 LB |
| EAN or UPC | 662327010669 |

