Skip to content Skip to navigation menu
1 15/16 in Cast Iron Standard Duty 4 Bolt Flange Block

FC3Y231N

1 15/16 in Cast Iron Standard Duty 4 Bolt Flange Block
Item #102166495
  • 1 15/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Single Lip
1 15/16 in Cast Iron Standard Duty 4 Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Single Lip

description

  • FC3Y231N Flange Blocks Ball Bearings

features

  • 1 15/16" Mounted Ball Bearing
  • Standard Duty
  • Cast Iron 4-Bolt Round Piloted Flange Block
  • Eccentric Cam Locking Collar
  • Single Lip Contact Seal
Set Screw Torque 290-325 in/lbs
Collar O.D. 2 3/4 in
Lubrication Type EXXON RONEX MP STD
Static Load Rating 5220 lb
Mounting Housing Width 1 13/64 in
Overall Width 2 15/32 in
Vibration Frequency Roller Spin 0.045 cps
Flange Type 4-Bolt Flange, Piloted Flange
Duty Normal-Duty
Locking Device Eccentric Cam Locking Collar
Housing Material Cast Iron
Lubricant Type Exxon Ronex MP
Vibration Frequency Fundamental Train 0.007 cps
Primary Seal Buna Single Lip Contact Seal
Length Through Bore 2.46875 in
Bolt Circle Dia. 5 3/8 in
Pilot Diameter 4 1/2 in
Bearing Design Non-Expansion
Housing Height 6 3/8 in
Shaft Dia. 1.9375 in
Shape Round
Bore Length 2 15/32 in
Dynamic Load Rating 7920 lb
Grease Fitting Size 1/8 NPT
Bearing Type Ball Bearing
Available Seal Type E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
Shaft Locking Eccentric Locking Collar
Setscrew Torque 290-325 in/lbs
Fixed Expansion Fixed
Bolt Size 1/2 in
Internal Clearance C3 Standard
Series 200
Locking Collar O.D. 2 3/4 in
Mounting Bolt Size 1/2 in
Housing Coating Powder Coated
Style 4-Bolt Piloted Flange
Bearing Insert YG231NL
End Type Open End
Bore Range [Min] 0.875 in
RPM [Max] 4800 rpm
Pilot Depth 5/8 in
Flange Thickness 1.20313 in
Seal Type Single Lip Contact Seal
Inch/Metric Inch
Temperature [Max] 225 °F
Vibration Frequency Outer Ring Defect 0.068 cps
Bore Range [Max] 2.4375 in
Temperature Range [Min] -20 °F
Static Load Rating [Max] 5220 lbf
Bolt Hole Spacing 3.801 in
Lubrication Relubricatable
Duty Type Standard
Speed [Max] 4800 rpm
Bolt Hole Circle Diameter 5 3/8 in
No. of lips Single
Housing Construction 1 Piece
Temperature Range [Max] 225 °F
No. of Bolts 4
Housing Length 6 3/8 in
Retainer Type Nylon
Mounted Unit Duty Standard Duty
Vibration Frequency Inner Ring Defect 0.099 cps
Weight 15.75 LB
EAN or UPC 662327028992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison