Link-Belt
MA5217
85 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #100742490
-
Prop 65
- 85 mm Inner Diameter
description
- MA5217 Inner Rings Cylindrical Roller Bearings
features
- 85 mm Cylindrical Roller Bearing plain inner ring
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Bore Range [Max] | 200 mm |
| Precision Ground | Yes |
| End Type | N/A |
| Bore Dia. [Min] | 17.0000 mm |
| O.D. | 4.016 in |
| Bore Range [Min] | 25 mm |
| Inner Ring Bore Radius | 3.18 mm |
| Enclosure | N/A |
| No. of Rows | 1 |
| Outer Ring | N/A |
| Bearing Design | Inner Ring |
| Inner Ring Raceway O.D. | 102.01 mm |
| I.D. | 85 mm |
| Bore Dia. [Max] | 85.0000 mm |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance Specification | N/A |
| Series | Wide Width |
| Capacity | N/A |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Type | Plain Cylindrical (A) |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 2.072 LB |
| EAN or UPC | 662327473181 |
-
Prop 65

