- 4 15/16 in Shaft Diameter
- 7 7/8 in Inner Diameter
- 4 Bolt
description
- PEB22579YFH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| Coating | Powder Coated |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Flange Type | 4-Bolt Flange |
| Shaft Locking | Double Set Collar |
| Locking Type | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Mounting Pad Width | 5 9/16 in |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Seal Type | Clearance Seals |
| No. of Bolts | 4 |
| Bolt Size | 7/8 in |
| Internal Clearance | C0 Standard |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing - Width | 2.75 in |
| Speed [Max] | 1200 rpm |
| Primary Seal | Steel Clearance Seal |
| Length Through Bore | 7.875 in |
| Setscrew Torque | 1350 in/lbs |
| Vibration Frequency Roller Spin | 0.052 cps |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Base Width | 5 9/16 in |
| Locking Collar O.D. | 7 1/16 in |
| Inch/Metric | Inch Bore |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 15 1/2 in |
| I.D. | 7 7/8 in |
| Base to Centerline Height | 5 1/2 in |
| Series | B22500 |
| Dynamic Load Rating | 166200 lb |
| Fixed Expansion | Expansion |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 1 1/2 in |
| Base Height | 3 in |
| Locking Device | Double Setscrew Locking Collar |
| Mounting Bolt Size | 7/8 in |
| Bolt Hole Spacing | 2 3/4 in |
| Mounting Pad Height | 3 in |
| Static Load Rating | 241900 lb |
| Shaft Dia. | 4.9375 in |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Base Length | 18 1/2 in |
| Mounting Pad Length | 18 1/2 in |
| Housing Height | 11 1/8 in |
| Weight | 134.0 LB |
| EAN or UPC | 662864307376 |

