- 1 1/2 in Shaft Diameter
- 2 7/8 in Inner Diameter
- 2 Bolt
description
- PKEB22424H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 1/2" Mounted Spherical Roller Bearing
- Expansion Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| I.D. | 2 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Locking Collar O.D. | 2 5/16 in |
| Mounting Pad Length | 6 7/8 in |
| Retainer Type | Steel |
| No. of Bolts | 2 |
| Static Load Rating | 20900 lb |
| Base to Centerline Height | 1 7/8 in |
| Mounting Bolt Size | 1/2 in |
| Dynamic Load Rating | 17800 lb |
| Vibration Frequency Roller Spin | 0.05 cps |
| Primary Seal | Steel Clearance Seal |
| Internal Clearance | C0 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Type | Setscrew Locking |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 325 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 3600 rpm |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 1 3/16 in |
| Mounting Pad Width | 2 1/4 in |
| Distance Between Bolt Holes | 5 in |
| Mounting Bolt Hole Slot Length | 13/16 in |
| Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Housing Material | Cast Steel |
| Fixed Expansion | Expansion |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.5 in |
| Weight | 8.1 LB |
| EAN or UPC | 662327114985 |

