- 2 11/16 in Shaft Diameter
- 4 in Inner Diameter
- 2 Bolt
description
- PKEB22443H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 11/16" Mounted Spherical Roller Bearing
- Expansion Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Dynamic Load Rating | 51100 lb |
| Housing Material | Cast Steel |
| Vibration Frequency Roller Spin | 0.059 cps |
| Static Load Rating | 71500 lb |
| Locking Collar O.D. | 4 1/16 in |
| Shaft Dia. | 2.6875 in |
| No. of Bolts | 2 |
| Coating | Powder Coated |
| Inch/Metric | Inch Bore |
| Speed [Max] | 1950 rpm |
| Base to Centerline Height | 3 1/4 in |
| Primary Seal | Steel Clearance Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Bolt Size | 3/4 in |
| Shaft Locking | Single Set Collar |
| Mounting Pad Length | 10 7/16 in |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Expansion |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 680 in/lbs |
| I.D. | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Mounting Pad Width | 3 3/16 in |
| Locking Type | Setscrew Locking |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 8 1/8 in |
| Mounting Bolt Hole Slot Length | 1 1/16 in |
| Mounting Pad Height | 2 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Weight | 30.2 LB |
| EAN or UPC | 662327115296 |

