- 3 15/16 in Shaft Diameter
- 4.94 in Bore Length
- 1400 rpm Maximum Speed
- 12 1/8 in Housing Length
description
- TB22663H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take Up Block
- Adapter Mounted
- Clearance Seal
| Bearing Design | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Height | 9 7/16 in |
| Dynamic Load Rating | 96500 lb |
| Screw Diameter | 2 1/8 in |
| Fixed Expansion | Fixed |
| Overall Height [Min] | 9.4375 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Adjustment Pad Height | 5 1/4 in |
| Locknut O.D. | 5 7/16 in |
| Shank Height | 5 1/4 in |
| Slot Spacing | 8.625 in |
| Size Code | B464 |
| Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Bore Length | 4.94 in |
| Static Load Rating | 137000 lb |
| Static Load Rating [Max] | 137000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3 15/16 in |
| Slot Width | 2.062 in |
| Seal Type | Clearance Seals |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Adjustment Slot Width | 2 1/8 in |
| Length Through Bore | 4.94 in |
| Overall Length | 12.125 in |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 1400 rpm |
| Locking Device | Adapter Mounted |
| Vibration Frequency Roller Spin | 0.055 cps |
| Housing Length | 12 1/8 in |
| Between Frame Width | 8 5/8 in |
| Microlock Kit | B580MLK |
| Housing Width | 4 1/8 in |
| Take-Up Slot Length | 7 in |
| Shaft Locking | Tapered Adapter Mount |
| Temperature Range [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Primary Seal | Steel Clearance Seal |
| Slot Length | 2.062 in |
| Base to Centerline Height | 7 11/16 in |
| Weight | 74.0 LB |
| EAN or UPC | 793699502008 |

