Link-Belt
TD3U239N
2 7/16 in Cast Iron Standard Duty Setscrew Locking Single Lip Take Up Block
Item #100991754
- 2 7/16 in Shaft Diameter
- 4000 rpm Maximum Speed
description
- TD3U239N Take-up Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Cast Iron Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Setscrew |
| Speed [Max] | 4000 rpm |
| Vibration Frequency Roller Spin | 0.043 cps |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 2 7/16 in |
| Dynamic Load Rating | 11840 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Static Load Rating | 8080 lb |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Duty Type | Standard |
| Weight | 15.12 LB |
| EAN or UPC | 662327144630 |
