Link-Belt
TH3U235E3
2 3/16 in Cast Iron Standard Duty Setscrew Locking Triple Lip Take Up Block
Item #104415458
- 2 3/16 in Shaft Diameter
- 2 1/4 in Bore Length
- 500 rpm Maximum Speed
- 290-325 in/lbs Setscrew Torque
description
- TH3U235E3 Take-up Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Triple Lip Contact Seal
| Slot Spacing | 5.094 in |
| Setscrew Torque | 290-325 in/lbs |
| Housing Width | 1 3/4 in |
| Overall Length | 7.4375 in |
| Adjustment Slot Width | 1 1/4 in |
| Housing Material | Cast Iron |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Duty Type | Standard |
| Shaft Dia. | 2 3/16 in |
| Bore Length | 2 1/4 in |
| Shank Height | 3 19/32 in |
| Bearing Type | Ball Bearing |
| Shaft Locking | Setscrew |
| Between Frame Width | 5.094 in |
| Overall Height [Min] | 5.875 in |
| Slot Length | 1.062 in |
| Screw Diameter | 1 3/8 in |
| Primary Seal | Buna Triple Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 500 rpm |
| Housing Height | 5 7/8 in |
| Fixed Expansion | Fixed |
| Take-Up Slot Length | 4 in |
| Base to Centerline Height | 4 23/32 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 9800 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Slot Width | 1.062 in |
| Seal Type | Triple Lip Contact seals |
| Adjustment Pad Height | 3 19/32 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature [Max] | 225 °F |
| Retainer Type | Nylon |
| Locking Device | Setscrew Locking |
| Static Load Rating | 6570 lb |
| Vibration Frequency Roller Spin | 0.044 cps |
| Housing Coating | Powder Coated |
| Length Through Bore | 2.25 in |
| Housing Length | 7 7/16 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Weight | 11.0 LB |
| EAN or UPC | 662327944193 |
