- 10 3/8 in Frame Length
- 6 in Travel Length
- 3/8 in Mounting Bolt
- 1 1/2 in Mounting Pad Width
description
- TSP1006 Take-up Frames Bearing Parts & Kits
features
- Ball Bearing
- Standard Duty
- Take-up Frame
| Mounting Plate Bolt Size | 3/8 in |
| Mounting Pad Height | 1/4 in |
| Mounting Pad Width | 1 1/2 in |
| Mounting Plate Length | 5 1/4 in |
| Frame Length | 10 3/8 in |
| Duty Type | Standard |
| Mounting Plate Width | 7/8 in |
| Adjusting Screw Square Drive | 3/8 in |
| Frame Type | T-Frame Protected Screw For Pillow Block Mounting |
| Frame Material | Stainless Steel |
| Travel Length | 6 in |
| Frame Bolt Hole Spacing | 7 1/16 in |
| Adjusting Screw Thread Size | 5/8 - 11 NC |
| Mounting Bolt Size | 3/8 in |
| Weight | 3.5 LB |
| EAN or UPC | 662327985943 |

