- Single Set Collar Shaft Locking
description
- UG324JL18W4 Unmounted Replacement Bearings Ball Bearings
features
- Link-Belt UG324JL18W4 Ball Bearings UG300 Unmounted Replacement Bearing. Contact Rexnord for more details.
| Vibration Frequency Roller Spin | 0.034 cps |
| Duty Type | Heavy |
| Speed [Max] | 7200 rpm |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Dynamic Load Rating | 9126 lb |
| Internal Clearance | C4 Increased |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Retainer Type | Steel |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Static Load Rating | 5390 lb |
| Primary Seal | Flingers Only |
| Weight | 3.0 LB |
| EAN or UPC | 662864179904 |

