- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1760 rpm
- Three Phase
| Phase | Three Phase |
| Open End Bearing | 6207 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | Pump Duty |
| Efficiency Group | 89.5 % |
| Insulation | F |
| Poles | 4 |
| Rotation | Reversible |
| Frame Material | Stainless Steel |
| Full Load Amps | 12.6/6.3 |
| Service Factor | 1.15 |
| Frame | 184JM |
| Drive End Bearing | 6207 |
| RPM | 1760 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 103.0 LB |
| EAN or UPC | 691720053188 |

