features
- IP69 certified enclosure protection
- Q-Car™ rotor cartridge
- Vacuum assisted internal epoxy encapsulation
- Full body epoxy encapsulation
- Enhanced shaft seal technology to handle installation in any orientation
- 360° rotatable conduit box
- Color-coded, non-wicking motor leads
- 300 Series Stainless Steel used on all exterior surfaces
- Inverter-rated IRIS® insulation system – AC designs 1 hp and higher
- 10:1 constant torque operation
- Shaft grounding rings (SGR) designs available – 1/2 to 2 hp
- BISSC Certified, UL, CSA listed, CE
| Hz | 60/50 Hz |
| RPM [Max] | 1,800 rpm |
| Voltage Rating | 230/460 |
| Frame | 184TC |
| Enclosure | TEFC |
| Weight | 101.0 LB |
| EAN or UPC | 722856202871 |
-
NEMA Premium


