- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3495 rpm
- Three Phase
| Rotation | Reversible |
| Motor Application | Pump Duty |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6309 |
| Voltage Rating | 230/460 |
| Efficiency Group | 91 % |
| Open End Bearing | 6206 |
| Full Load Amps | 35/17.6 |
| Mounting | Rigid Base |
| RPM | 3495 rpm |
| Phase | Three Phase |
| Frame | 215JM |
| Insulation | F |
| Enclosure | TEFC |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Weight | 159.0 LB |
| EAN or UPC | 691720991459 |

