- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1755 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Poles | 4 |
| Frame | 143JM |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Drive End Bearing | 6206 |
| RPM | 1755 rpm |
| Mounting | Rigid Base |
| Motor Application | Pump Duty |
| Weight | 0.0 KG |

