- AC Motor
- General Purpose Motor Application
- 2 hp
- 1730 rpm
- Three Phase
| Poles | 4 |
| Insulation | B |
| Motor Application | General Purpose |
| RPM | 1730 rpm |
| Mounting | Round |
| Hz | 60 |
| Enclosure | TEFC |
| Drive End Bearing | 6205 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Frame | 145TC |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 0.0 LB |

