Marathon Electric Motors
182THTY17041
3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Encoder Motor
Item #113050604
- 3 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1755 rpm
features
- Integrated Dynapar HS20 1024 ppr encoder
- Class F insulation with CR200 corona resistant magnet wire
- Constant Torque operation from 0 to base speed on Vector Drive
- Field reversible to F2
- Aluminum frame construction
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 9.6/4.8 |
| NEMA Design | INV |
| Power Factor | 80 |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| Open End Bearing | 6206 |
| No. of Poles | 4 |
| ODE Bearing Size | 6206 |
| Drive End Bearing | 6207 |
| Shaft Extension | 2.62 in |
| IP Rating | IP43 |
| HP | 3 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Insulation | F |
| Insulation Class | F |
| No. of Speeds | 1 |
| DE Bearing Size | 6207 |
| Amps | 9.6/4.8 |
| KVA Code | M |
| Frame | 182TC |
| Hz | 60 |
| Voltage | 230/460 V |
| Enclosure | TENV |
| Frame Length | 9.5 in |
| Motor Orientation | Horizontal |
| Starting Type | Inverter Only |
| Service Factor | 1 |
| Duty | Continuous |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| No. of Phases | Three |
| Mounting | Rigid Base |
| Frame Material | Aluminum |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Efficiency | 87.5 |
| Rotation | Reversible |
| Shaft Diameter | 1.125 in |
| Mounting Type | Rigid Base |
| Shaft Type | T |
| Poles | 4 |
| DE Bearing Type | Ball |
| ODE Bearing Type | Ball |
| Motor Application | Inverter Duty, Encoder Provided |
| Speed [Max] | 1755 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 722856132420 |
