Marathon Electric Motors
182TTFBD6078
1.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959627
- 1.5 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1175 rpm
| Speed [Max] | 1175 rpm |
| DE Bearing Type | Ball |
| Shaft Diameter | 1.125 in |
| Mounting | Rigid Base |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame Length | 5.85 in |
| ODE Bearing Size | 6205 |
| KVA Code | N |
| NEMA Design | A |
| Service Factor | 1.15 |
| IP Rating | IP43 |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Amps | 4.6/2.3 |
| Full Load Amps | 4.6/2.3 |
| No. of Poles | 6 |
| Voltage | 230/460 V |
| Power Factor | 70 |
| Standard | CE, CSA, UL Listed |
| Shaft Extension | 2.75 in |
| Frame Material | Rolled Steel |
| Hazardous Location | DIVISION 2 T2B |
| No. of Phases | Three |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Shaft Type | T |
| DE Bearing Size | 6206 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | F |
| ODE Bearing Type | Ball |
| Enclosure | TEFC |
| HP | 1.5 |
| Voltage Rating | 230/460 |
| Starting Type | Line Or Inverter |
| Rotation | Reversible |
| Phase | Three Phase |
| Resistance Main | 6.995 |
| No. of Speeds | 1 |
| Duty | Continuous |
| Poles | 6 |
| Insulation Class | F |
| Efficiency | 87.5 |
| Open End Bearing | 6205 |
| Motor Application | Inverter Duty |
| Drive End Bearing | 6206 |
| Frame | 182TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting Type | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856064646 |
