Marathon Electric Motors
184TTDW16038
5 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #103169916
- 5 HP - Three Phase
- 60 Hz - 184T Frame
- 230/460 V
- 1755 rpm
features
- EISA compliant efficiency
- Motor will accept a C-face kit
- F1 mounting only, cannot reassemble to F2
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
| Shaft Extension | 2.81 in |
| Voltage | 230/460 V |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6206 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6205 |
| Duty | Continuous |
| Enclosure | DP |
| Speed [Max] | 1755 rpm |
| Insulation Class | F |
| No. of Poles | 4 |
| Full Load Amps | 12.6/6.3 |
| Rotation | Reversible |
| Power Factor | 83 |
| Open End Bearing | 6205 |
| Resistance Main | 2.72 |
| IP Rating | IP22 |
| Motor Application | General Purpose |
| Shaft Type | T |
| Efficiency | 89.5 |
| Insulation | F |
| Starting Type | Across The Line |
| No. of Speeds | 1 |
| NEMA Design | B |
| Shaft Diameter | 1.125 in |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Frame | 184T |
| Phase | Three Phase |
| KVA Code | J |
| Voltage Rating | 230/460 |
| Amps | 12.6/6.3 |
| Poles | 4 |
| DE Bearing Type | Ball |
| HP | 5 |
| Frame Length | 1 in |
| Standard | CE, CSA, UL Recognized |
| No. of Phases | Three |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Motor Orientation | Horizontal |
| Weight | 0.0 LB |
| EAN or UPC | 722856011183 |
