Marathon Electric Motors
213TTGCD6526
7.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Motor
Item #118896677
- 7.5 HP - Three Phase
- 60 Hz - 213T Frame
- 230/460 V
- 1768 rpm
| KVA Code | H |
| Efficiency | 91.7 |
| Rotation | Reversible |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Power Factor | 79.3 |
| Starting Type | Line Or Inverter |
| Assembly/Box Mounting | F1 Only |
| No. of Poles | 4 |
| DE Bearing Size | 6307 |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Amps | 19.0/9.5 |
| Overload Protector | Thermostat |
| No. of Speeds | 1 |
| NEMA Design | B |
| Speed [Max] | 1768 rpm |
| Hz | 60 |
| Shaft Diameter | 1.375 in |
| IP Rating | IP54 |
| Electrical Type | Squirrel Cage Inverter Rated |
| HP | 7.5 |
| Motor Orientation | Horizontal |
| Voltage | 230/460 V |
| Ambient Temperature Range [Max] | 122 °F |
| Standard | UL Listed And CSA Certified |
| Duty | Continuous |
| Frame Material | Cast Iron |
| Resistance Main | 1.473 |
| Shaft Type | T |
| ODE Bearing Size | 6208 |
| ODE Bearing Type | Ball |
| Insulation Class | F |
| Frame | 213T |
| Mounting Type | Rigid Base |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Weight | 0.0 LB |
| EAN or UPC | 722856213488 |
