Marathon Electric Motors
215THTCD8071
10 Hp 60 Hz 1800 rpm Drip Proof Three Phase Brake Motor
Item #118896678
- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1770 rpm
features
- IP-55, MaxGuard® inverter Duty insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted)
- 2000:1 Constant torque operation from 0 to base speed on vector drive
- Double-shielded ball bearings
- MAX GUARD® Class H insulation system
- Normally closed thermostats (one per phase, Class F), Modifications and Kits are available
- Constant Horsepower operation up to twice base RPM
- 40°C Ambient 1.0SF inverter power
- Stearns NEMA 2 - 87,000 Series Brake, Provisions for Encoder (A 50 lb-ft brake, With Brake Coil Volts of 208-230/460-190/380)
- Removable rigid base, as noted
- UL Recognized, CSA Certified, and CE Mark
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Service Factor | 1 |
| Amps | 25/12.5 |
| NEMA Design | INV |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| No. of Poles | 4 |
| Efficiency | 91.7 |
| ODE Bearing Type | Ball |
| Enclosure | TENV |
| Speed [Max] | 1770 rpm |
| Shaft Type | T |
| Starting Type | Inverter Only |
| No. of Phases | Three |
| Insulation Class | H |
| Rotation | Reversible |
| HP | 10 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| IP Rating | IP55 |
| Power Factor | 81 |
| DE Bearing Size | 6309 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Motor Orientation | Horizontal |
| ODE Bearing Size | 6308 |
| Hz | 60 |
| Frame | 215TC |
| KVA Code | L |
| Resistance Main | 0.753 |
| Overload Protector | Thermostat |
| Duty | Continuous |
| Voltage | 230/460 V |
| Frame Material | Cast Iron |
| Shaft Diameter | 1.375 in |
| Weight | 211.0 LB |
| EAN or UPC | 722856211781 |
