Marathon Electric Motors
215TTDWD16349
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112848075
- 10 HP - Three Phase
- 60 Hz - 215JMV Frame
- 230/460 V
- 1765 rpm
| Resistance Main | 1.022 |
| Shaft Extension | 4.25 in |
| No. of Phases | Three |
| Voltage | 230/460 V |
| DE Bearing Size | 6309 |
| Efficiency | 91.7 |
| Electrical Type | Squirrel Cage Induction Run |
| Power Factor | 77.8 |
| Insulation Class | B |
| Service Factor | 1.15 |
| Mounting Type | Round |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Speed [Max] | 1765 rpm |
| No. of Poles | 4 |
| HP | 10 |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Length | 11.15 in |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Starting Type | Across The Line |
| IP Rating | IP12 |
| No. of Speeds | 1 |
| Frame | 215JMV |
| Motor Orientation | Shaft Down |
| KVA Code | H |
| DE Bearing Type | Ball |
| Amps | 26.2/13.1 |
| ODE Bearing Size | 6206 |
| Duty | Continuous |
| NEMA Design | B |
| Shaft Diameter | 0.875 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Rotation | Reversible |
| Shaft Type | JM |
| Weight | 134.0 LB |
| EAN or UPC | 722856051004 |
