- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 1760 rpm
- Three Phase
| Poles | 4 |
| Motor Application | Washdown Duty |
| Service Factor | 1.15 |
| Hz | 60 |
| Phase | Three Phase |
| Mounting | Round |
| Drive End Bearing | 6209 |
| Open End Bearing | 6206 |
| Frame | 215TCV |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1760 rpm |
| Weight | 0.0 LB |

